WALTERPROT 23410-UNF4 HAND- AND MACHINE TAPS HSS/-E 5078581
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:23410-UNF4
Rubix:357A4192
Manufacturer :5078581
EAN:4042446030544

Documents
Product details : WALTERPROT 23410-UNF4 HAND- AND MACHINE TAPS HSS/-E 5078581
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.845 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e |
| Threading | unf #4 - 48 |
| No. of threads per inch | 24 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 47.93 excl. VAT
/ Each
£ 57.52 incl. VAT
- Usually arrives within 14 working days