References
Gühring:1252 10.000
Rubix:337A1618
Manufacturer :9012520100000
EAN:4031093716888


Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 01252 010.000 MACHINE TAPS 9012520100000
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 63.86 excl. VAT
/ Each
£ 76.63 incl. VAT
- Usually arrives within 14 working days