References
Dormer:E384M14X1.5
Rubix:376A1988
EAN:7320760664759




Technical specifications
| Threading | m14x1,5 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric through-bores |
Product details : DORMER E384M14X1.5 6305870
HSS-E machine tap for metric fine thread steam outlets DIN 374 form B peel cutting 2.5xD through holes for stainless steel.
Applications
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | m14x1,5 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12.5 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 11 mm |
| Thread depth | 21 mm |
| Coating | steam outlets |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | m14x1,5 |
| Tolerance | 6h |
| Shank type | square drive |
Show UNSPSC/ECL@SS
£ 54.60 excl. VAT
/ Each
£ 65.52 incl. VAT
- Usually arrives within 14 working days