DORMER E0215/8 SPIRAL POINT TAP 5/8 INCH X 11 5974350
Machine thread-cutters E021
See technical informationReferences
Dormer:E0215/8
Rubix:8087962
EAN:7320760569207




Technical specifications
| Threading | 5/8-11 unc |
|---|---|
| Threading diameter | 15.875 mm |
| Type | american through-bores |
Product details : DORMER E0215/8 SPIRAL POINT TAP 5/8 INCH X 11 5974350
HSS-E Machine thread-cutter for UNC thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading | 5/8-11 unc |
|---|---|
| Threading diameter | 15.875 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 13.5 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 12.5 mm |
| Thread depth | 24 mm |
| Coating | steam tempered |
| Total length | 102 mm |
| Body material | hss-e |
| No. of threads per inch | 11 |
Show UNSPSC/ECL@SS
£ 80.05 excl. VAT
/ Each
£ 96.06 incl. VAT
- Usually arrives within 14 working days