Machine thread-cutters E023
Angle of helix | 45 ° |
---|---|
Input | 18 |
Total length | 130 mm |
Angle of helix | 45 ° |
---|---|
Input | 18 |
Total length | 130 mm |
Body material | hss-e |
Type | american through-bores |
With cooling spray | no |
Drilling diameter | 1 mm |
Square drive adapter | 18 mm |
Coating | steam tempered |
Threading (inch) | 1 |
No. of threads per inch | 8 |
Usually arrives within 14 working days