References
Dormer:E545BA10
Rubix:1071615
EAN:7320760203798




Technical specifications
| Threading diameter | 1.3 mm |
|---|---|
| Type | british through-bores |
| With cooling spray | no |
Product details : DOR HSS TAP BA10
HSS Machine thread-cutter for BA thread steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <850 N/mm². Stainless steel.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²),
• Alloyed steel (<250 HB <850 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²),
• Alloyed steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading diameter | 1.3 mm |
|---|---|
| Type | british through-bores |
| With cooling spray | no |
| Drilling diameter | 2.5 mm |
| Square drive adapter | 2.5 mm |
| Total length | 41 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 85.87 excl. VAT
/ Each
£ 103.04 incl. VAT
- Usually arrives within 14 working days