Machine Thread Former
Tail diameter | 2.5 mm |
---|---|
Square drive adapter | 2.1 mm |
Total length | 40 mm |
Tail diameter | 2.5 mm |
---|---|
Square drive adapter | 2.1 mm |
Total length | 40 mm |
Tolerance | 6hx |
Thread length | 5.5 mm |
Din standard | din 2174 |
Material | high speed steel-e |
Coating | nid |
Usually arrives within 14 working days