References
Walter Prototyp:M20213-M5
Rubix:276A4123
Manufacturer :6149653
EAN:4042446228996

Product details : WALTER M20213-M5 TAPS HSS-E X PERT 6149653
Strengths
•Straight flute
X∙pert M HSS-E through hole tap
X∙pert M HSS-E through hole tap
Technical specifications
Attributes
| Thread | 0.8 mm |
|---|---|
| Total length | 70 mm |
| Square drive adapter | 6 mm |
Show UNSPSC/ECL@SS
£ 40.84 excl. VAT
/ Each
£ 49.01 incl. VAT
- Usually arrives within 14 working days