WALTER D7061700-M5 THREAD FORMERS HSS-E TIX SELECTION 5201800


Machine Thread Former

References
walter prototyp:D7061700-M5
rubix:275A7126
manufacturer :5201800
ean:4042446156817
brand logo
brand logo
Technical specifications
Tail diameter6 mm
Square drive adapter4,9 mm
Total length70 mm
See all Specifications

Product details : WALTER D7061700-M5 THREAD FORMERS HSS-E TIX SELECTION 5201800


ALTIUS

Strengths

•For long-chipping materials

Applications

Blind Hole Thread;Through Hole Thread

Technical specifications


Attributes
Tail diameter6 mm
Square drive adapter4,9 mm
Total length70 mm
Tolerance6HX
Thread length13 mm
Din standardDIN 2174
MaterialHigh Speed Steel-E
CoatingUncoated
Show UNSPSC/ECL@SS
£ 36.14 excl. VAT
/ Each
£ 43.37 incl. VAT
  • Usually arrives within 14 working days