WALTER D70617-M3.5 THREAD FORMERS HSS-E (TIX SELECTION) 5201809
Machine Thread Former
See technical informationSee documentsReferences
Walter Prototyp:D70617-M3.5
Rubix:291A1445
Manufacturer :5201809
EAN:4042446156701
Documents
Product details : WALTER D70617-M3.5 THREAD FORMERS HSS-E (TIX SELECTION) 5201809
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Total length | 56 mm |
|---|---|
| Thread length | 11 mm |
| Din standard | din 2174 |
| Material | hss |
| Coating | nid |
| Tail diameter | 4.5 mm |
| Tolerance | 6hx |
| Square drive adapter | 3 mm |
Show UNSPSC/ECL@SS
£ 37.25 excl. VAT
/ Each
£ 44.70 incl. VAT
- Usually arrives within 14 working days
