References
Walter Prototyp:M20513-M5
Rubix:246A7326
Manufacturer :6149739
EAN:4042446229856

Product details : WALTER 6149739 M20513-M5
Technical specifications
Attributes
| Thread | 0.8 mm |
|---|---|
| Total length | 70 mm |
| Square drive adapter | 6 mm |
Show UNSPSC/ECL@SS
£ 40.59 excl. VAT
/ Each
£ 48.71 incl. VAT
- Usually arrives within 14 working days