References
SMC:MHM-32D1-X6400
Rubix:2605654
Manufacturer :MHM-32D1-X6400
EAN:3618036382600

Documents
Product details : SMC MHM-32D1-X6400 MAGNETIC GRIPPER
Holding force up to 1000 N.
Holds workpieces even when air is shut off.
Residual holding force 0.3 N or less.
Holding force can be adjusted.
Mountable on 3 surfaces.
Compatible with collaborative robots.
Holds workpieces even when air is shut off.
Residual holding force 0.3 N or less.
Holding force can be adjusted.
Mountable on 3 surfaces.
Compatible with collaborative robots.
•Bore sizes (mm): 32
•Holding force up to 120 N.
•Holds workpieces even when air is shut off.
•Residual holding force 0.3 N or less.
•Holding force can be adjusted.
•Mountable on 3 surfaces.
•Auto switches can be mounted.
Holding Force: 1 (80 N)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Holding force up to 120 N.
•Holds workpieces even when air is shut off.
•Residual holding force 0.3 N or less.
•Holding force can be adjusted.
•Mountable on 3 surfaces.
•Auto switches can be mounted.
Holding Force: 1 (80 N)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | magnetic gripper |
|---|---|
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 6 bar |
| Connection | rc1/8 |
| Series | mhm-x6400 |
Show UNSPSC/ECL@SS
£ 496.37 excl. VAT
/ Each
£ 595.64 incl. VAT
- Delivery usually within ( 4 ) days