FESTO 1259493 THREE-POINT GRIPPER DHDS-32-A


Three-Point Gripper

References
festo:DHDS-32-A
rubix:114A9900
ean:4052568229306

Product details : FESTO 1259493 THREE-POINT GRIPPER DHDS-32-A


Strengths

Heavy-duty, precision T-slot guide for gripper jaws
High gripping forces with compact dimensions
Options for centering the gripper jaws
Maximum repetition accuracy
Gripping force backup
Internal fixed flow control
Wide range of adaptation options on the drives
Sensor technology:Adaptable position sensor for the small gripper sizes. Integratable proximity switches for the medium and large gripper sizes

Applications

Can be used as a double-acting and single-acting gripper;Compression spring for supporting or backing up the gripping forces;Suitable for external and internal gripping

Technical specifications


Attributes
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke3.9 mm
Show UNSPSC/ECL@SS
£ 772.92 excl. VAT
/ Each
£ 927.50 incl. VAT
  • Delivery usually within ( 2 ) days