3M 7000071753 TAPE 9084-25X50000


3M™ High Performance Double Coated Tape 9084

References
3m:1136744
rubix:386A3991
manufacturer :7000071753
brand logo
brand logo
Technical specifications
Width50 mm
Length50 m
See all Specifications

Product details : 3M 7000071753 TAPE 9084-25X50000


Tear 3M™ High Performance Double Coated Tape 9084 by hand and handle with ease due to its conformability. Our tape is a double coated tape with Adhesive 375, tissue carrier. It bonds immediately, has high tack and quick stick to a wide variety of materials or surfaces.
3M™ High Performance Double Coated Tape 9084 is a 10.2 mil double coated tape with Adhesive 375, PVC carrier 1.5 mils, tape is white in color.

Strengths

100µm, thick double coated tape with tissue carrier. Hand tearable, conformable and easy handling. Paper liner.;Thin, double coated film tape with acrylic adhesive. High tack, immediate bond, quick stick, high adhesion and good initial adhesion to a wide variety of materials or surfaces. High strength. Solvent resistant tape.;Tear easily by hand and handles with ease due to its conformability;Get versatility, cost effectiveness and multiple applications across many industries;Double coated tape with Adhesive 375

Applications

Use to quick stick to a wide variety of materials or surfaces for multiple applications across many industries

Technical specifications


Attributes
Packaged dimensions (D x W x H)276x380x380 mm
Package weight14218 g
Width50 mm
Length50 m
Tape typeDouble-sided tape
Show UNSPSC/ECL@SS
£ 15.54 excl. VAT
/ Each
£ 18.65 incl. VAT
  • Usually arrives within 14 working days