ULTRATAPE 00455020BKRH1 50MM X 20M EXTRA TOUGH CLOTH TAPE BLACK RHINO
Extra Tough Cloth Tape
See technical informationReferences
Ultratape:00455020BKRH1
Rubix:2594332




Product details : ULTRATAPE 00455020BKRH1 50MM X 20M EXTRA TOUGH CLOTH TAPE BLACK RHINO
Superior grade polyethylene laminated waterproof cloth coated with a pressure sensitive adhesive. Available in Black and Silver.
Applications: General purpose cloth tape for a full range of applications such as sealing, holding, repairs, masking and bundling, carpet jointing and double glazing unit sealing.
Improved abrasion resistance compared to standard Economy Grade
Excellent initial adhesion
Flexible and conformable
Easy tear and good unwind
Easy to use in application no twisting or curling
Good low temperature performance
Service temperature -20 C to +75 C
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 20 m |
| Material | polyethylene |
| Thickness | 0.23 mm |
| Colour | black |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
- Usually arrives within 14 working days
