3M DOUBLE COATED FOAM TAPE PADS 25MM X 66M 9528


3M Double Coated Foam Tape Pad

References
3m:GT300087050
rubix:190306
brand logo
brand logo
Technical specifications
Width25 mm
Length66 m
See all Specifications

Product details : 3M DOUBLE COATED FOAM TAPE PADS 25MM X 66M 9528


White, 0.8mm thick closed cell double coated polyethylene foam with a rubber adhesive. It features good holding power, good high temperature and solvent resistance and adhesion to a wide variety of surfaces including low surface energy plastics such as polyethylene and polypropylene. Roll width 25mm x 66m long

Strengths

It features good holding power, good high temperature and solvent resistance and adhesion to a wide variety of surfaces including low surface energy plastics such as polyethylene and polypropylene

Technical specifications


Attributes
Width25 mm
Length66 m
MaterialPolyethlene
Thickness0.8 mm
ColourWhite
Tape typeFoam tape
Show UNSPSC/ECL@SS
£ 36.98 excl. VAT
/ Each
£ 44.38 incl. VAT
  • In stock: Next day delivery