HELLYHAN 74263_990-4XL MAGNI EVO JACKET BLACK 4XL
Magni Evolution Jacket
See technical informationSee documentsReferences
Helly Hansen:74263_990-4XL
Rubix:366A9492
EAN:7040058766711



Documents
Product details : HELLYHAN 74263_990-4XL MAGNI EVO JACKET BLACK 4XL
4-way stretch fabric.Lightweight fabric.Stretch Cordura fabric reinforcement.No shoulder seams.Detachable hood.Vertical and horizontal hood adjustment.Collar adjustment on center back.Brushed polyester inside collar.YKK front zipper with chin protector.Chest pocket with YKK zipper.Hand pockets with YKK zipper.YKK zipper for underarm ventilation.Articulated sleeves for optimal mobility.Adjustable cuffs.Back pocket with YKK zipper.Adjustable hem with drawcord inside hand pocket.ID card loop.Extended back for improved comfort.Tonal logos.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 4xl |
| Main material | elastane |
| Secondary colour | green |
| Material | elastane / polyamide |
Show UNSPSC/ECL@SS
£ 221.25 excl. VAT
/ Each
£ 265.50 incl. VAT
- Usually arrives within 14 working days
