Fleece jacket Messina anthracite/black
Colour | grey |
---|---|
Size | xl |
Main material | polyester |
Logistic Weight | 700 g |
---|---|
Colour | grey |
Size | xl |
Main material | polyester |
Secondary colour | black |
Material | 100% polyester |
Grammage | 270 g/m² |
Usually arrives within 14 working days