Filter Pressure Regulator
Material | aluminium |
---|---|
Connection 1 | g 1 |
Filter fineness | 25 µm |
Material | aluminium |
---|---|
Connection 1 | g 1 |
Filter fineness | 25 µm |
Volume flow rate | 10000 l/min |
Min. service pressure | 0 bar |
Max. service pressure | 12 bar |
Usually arrives within 14 working days