SMC AW30-F02D-D FILTER REGULATOR
AW20-D to AW60-D, Filter Regulator & Filter Regulator w/Backflow Function
See technical informationSee documentsReferences
SMC:AW30-F02D-D
Rubix:393A2623
Manufacturer :AW30-F02D-D

Technical specifications
| Material | die-cast aluminium (body);polycarbonate (bowl) |
|---|---|
| Connection 1 | g 1/4 in |
| Filter fineness | 5 µm |
Documents
Product details : SMC AW30-F02D-D FILTER REGULATOR
Modular-style Filter Regulator
ISO 8573-1:2010 compliant
Maximum flow rate up to 17500 l/min (ANR, 0.7MPa).
Strengths
ISO 8573-1:2010 compliant
Maximum flow rate up to 17600 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
| Material | die-cast aluminium (body);polycarbonate (bowl) |
|---|---|
| Connection 1 | g 1/4 in |
| Filter fineness | 5 µm |
| Body size | 30 mm |
Show UNSPSC/ECL@SS
£ 64.68 excl. VAT
/ Each
£ 77.62 incl. VAT
- Usually arrives within 14 working days