References
SMC:AW40-F04DEH
Rubix:114A0102

Technical specifications
| Material | polycarbonate (bowl) |
|---|---|
| Connection 1 | g 1/2 in |
| Filter fineness | 5 µm |
Documents
Product details : SMC AW40-F04DEH FILTER REGULATOR
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-B is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types. Integrated filter and regulator units save space and require less piping. With the backflow function it incorporates a mechanism to exhaust the air pressure in the outlet side reliably and quickly.
Technical specifications
Attributes
| Logistic Weight | 1150 g |
|---|---|
| Material | polycarbonate (bowl) |
| Connection 1 | g 1/2 in |
| Filter fineness | 5 µm |
| Body size | 40 mm |
| Volume flow rate | 2000 l/min |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
£ 101.09 excl. VAT
/ Each
£ 121.31 incl. VAT
- Delivery usually within ( 19 ) days