SMC AF900-20 AIR FILTER SMC-AF900-20


Main Line Filter

References
smc:AF900-20
rubix:259A6139
brand logo
brand logo
Technical specifications
Threading diameter (inch)G2 BSPP ''
See all Specifications

Product details : SMC AF900-20 AIR FILTER SMC-AF900-20


Series AL-A modular style lubricator provides accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The AL-A modular design allows connection with other SMC air preparation equipment.
•2 different body sizes
•Variety of different drain options
•Aluminum die cast body

Size: 9 (Size 900 Port Size 2 Flow 14000Nl/min)
Auto Drain: 00 (None)
Thread: PT
Port Size: 20 (2)
Option 1: None
Filtration: Standard (5 µm)
Option 2: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)170x488x200 mm
Logistic Weight5450 g
Threading diameter (inch)G2 BSPP ''
Show UNSPSC/ECL@SS
£ 462.61 excl. VAT
/ Each
£ 555.13 incl. VAT
  • Delivery usually within ( 4 ) days