SMC EALDU900-20 CENTRALISED LUBRICATION UNIT


Lube Unit

References
smc:EALDU900-20
rubix:2602048
EALD, DP Lube & Lube Unit, European
brand logo
Technical specifications
MaterialDie-Cast Aluminium
Threading diameter (inch)2 ''
See all Specifications

Product details : SMC EALDU900-20 CENTRALISED LUBRICATION UNIT


The ALD series, installed in a main airline, is designed to feed oil to various valves, air cylinders, air tools, etc. The use of the ALD series makes it possible to centralize control of lubrication to end-line components. This lubrication feeding system, in which oil is in the form of micro mist, ensures stable lubrication over long, complex piping systems.
•Centrally located lubricator
•Low oil consumption
•Simplified oil feeding volume setting in which only the
•pressure differential is adjusted
•Oil can be replenished without interrupting air supply
•Low maintenance
•Visible oil mist ensures proper operation

Model: U (DP Lube Unit)
Size: 9 (2B)
Thread: Rc (PT)
Port Size: 20 (2)
Accessory: None

Technical specifications


Attributes
Logistic Weight31600 g
MaterialDie-Cast Aluminium
Threading diameter (inch)2 ''
Show UNSPSC/ECL@SS
£ 3,489.47 excl. VAT
/ Each
£ 4,187.36 incl. VAT
  • Delivery usually within ( 4 ) days