References
SMC:ALF400-F04
Rubix:265A1099
Manufacturer :ALF400-F04
EAN:3618035584081

Technical specifications
| Material | die-cast aluminium |
|---|---|
| Threading diameter (inch) | g 1/2 '' |
| Volume flow rate | 50 l/min |
Documents
Product details : SMC ALF400-F04
Thanks to the automatic filling lubricators of the ALF400 - 900 series, lubrication work is no longer necessary, which significantly reduces maintenance. The problem of oil leaks is eliminated because oil is supplied automatically.
alf series automatic filling lubricator
Technical specifications
Attributes
| Logistic Weight | 850 g |
|---|---|
| Material | die-cast aluminium |
| Threading diameter (inch) | g 1/2 '' |
| Volume flow rate | 50 l/min |
Show UNSPSC/ECL@SS
£ 95.47 excl. VAT
/ Each
£ 114.56 incl. VAT
- Delivery usually within ( 4 ) days