SMC AW30-F03-8-X425 FILTER REGULATOR FOR HIGH PRESSURE
Modular filter-regulator AW30 series
See technical informationReferences
SMC:AW30-F03-8-X425
Rubix:113A9950

Technical specifications
| Material | polycarbonate bowl |
|---|---|
| Connection 1 | g 3/8 |
| Filter fineness | 5 µm |
Product details : SMC AW30-F03-8-X425 FILTER REGULATOR FOR HIGH PRESSURE
This filter/regulator combination minimizes space and connections by integrating two units in one. Standard features include a purge regulator that can be locked quickly by lowering the adjustment lever. It offers a wide range of options, including pressure gauges, automatic purge, metal bowl, different pressure settings, etc. The AW belongs to the family of modular air handling units and can be combined with products of similar size. This series is available in 4 body sizes and with connections ranging from M5 to 3/4 in inches (NPT) and mm Rc (PT).
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Material | polycarbonate bowl |
| Connection 1 | g 3/8 |
| Filter fineness | 5 µm |
| Body size | 30 mm |
| Volume flow rate | 1500 l/min |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
£ 128.75 excl. VAT
/ Each
£ 154.50 incl. VAT
- Delivery usually within ( 24 ) days