References
SMC:AF20-F02C-2
Rubix:115A2334
Manufacturer :AF20-F02C-2

Product details : SMC AF20-F02C-2 MODULAR STYLE AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Threading diameter (inch) | g1/4 bspp '' |
| Type | filtr powietrza |
Show UNSPSC/ECL@SS
£ 36.71 excl. VAT
/ Each
£ 44.05 incl. VAT
- Delivery usually within ( 19 ) days