References
Festo:LF-3/8-D-MIDI
Rubix:109A5103
Manufacturer :159576
EAN:4052568071615

Documents
Product details : FESTO 159576 FILTER LF-3/8-D-MIDI
Filter LF-3/8-D-MIDI With metal bowl guard. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 219x73x101 mm |
|---|---|
| Logistic Weight | 890 g |
| Threading diameter (inch) | 3/8 '' |
| Filter fineness | 40 µm |
| Material | zinc die-cast |
| Volume flow rate | 2700 l/min |
Show UNSPSC/ECL@SS
£ 142.89 excl. VAT
/ Each
£ 171.47 incl. VAT
- Delivery usually within ( 8 ) days