Filter Regulator AW-A series
Material | polycarbonate bowl |
---|---|
Connection 1 | g1/2 bspp |
Filter fineness | 5 µm |
Logistic Weight | 1610 g |
---|---|
Material | polycarbonate bowl |
Connection 1 | g1/2 bspp |
Filter fineness | 5 µm |
Volume flow rate | 5000 l/min |
Delivery usually within ( 4 ) days