References
SMC:AFF20-F02C-D
Rubix:261A4050
Manufacturer :02075718
Documents
Product details : SMC AFF20-F02C-D MAIN LINE FILTER
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its' modular design allows connection with other SMC air preparation equipment. The series is available in six size options with a wide range of accessories.
Modular air filter
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
(approx. 1.3 times more).
Improved water separation efficiency extends the service life of
filter elements
Rc, NPT or G(PF) type threads
Modular air filter
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
(approx. 1.3 times more).
Improved water separation efficiency extends the service life of
filter elements
Rc, NPT or G(PF) type threads
•Modular style line filter compliant with ISO 8573
•Nominal filtration rating 1 µm
•Connection size 1/8 to 1/2
•Maximum flow rate up to 1500 l/min (ANR)
•Transparent bowl guard.
Drain Port: With Drain Cock
Mounting: w/o Mounting Option
Float type auto drain: C [N.C. (Normally Closed)]
Drain Cock w/Barb Fitting: None
Body Size: 20
Pressure Unit: Name Plate and Pressure Gauge
Port Size: 02 (1/4)
Flow Direction: Left to Right
Thread Type: F (G)
Bowl: Polycarbonate Bowl
•Nominal filtration rating 1 µm
•Connection size 1/8 to 1/2
•Maximum flow rate up to 1500 l/min (ANR)
•Transparent bowl guard.
Drain Port: With Drain Cock
Mounting: w/o Mounting Option
Float type auto drain: C [N.C. (Normally Closed)]
Drain Cock w/Barb Fitting: None
Body Size: 20
Pressure Unit: Name Plate and Pressure Gauge
Port Size: 02 (1/4)
Flow Direction: Left to Right
Thread Type: F (G)
Bowl: Polycarbonate Bowl
Technical specifications
Attributes
| Threading diameter (inch) | g1/4 '' |
|---|---|
| Filter fineness | 1 µm |
Show UNSPSC/ECL@SS
£ 77.65 excl. VAT
/ Each
£ 93.18 incl. VAT
- Delivery usually within ( 4 ) days
