FESTO 537145 FINE-FILTER CARTRIDGE MS12-LFM-B
Fine Filter Cartridge
See technical informationSee documentsReferences
Festo:MS12-LFM-B
Rubix:121A5806
Manufacturer :537145
EAN:4052568172206

Technical specifications
| Threading diameter (inch) | 1; 1 1/4; 1 1/2; 2 '' |
|---|---|
| Filter fineness | 1 µm |
Documents
Product details : FESTO 537145 FINE-FILTER CARTRIDGE MS12-LFM-B
Fine Filter cartridge MS12-LFM-B For MS series, degree of filtration: 1 µm Size=12, Series=MS, Grade of filtration=1 µm, Corrosion resistance classification CRC=2, Product weight=395 g
Technical specifications
Attributes
| Logistic Weight | 448,1 g |
|---|---|
| Threading diameter (inch) | 1; 1 1/4; 1 1/2; 2 '' |
| Filter fineness | 1 µm |
| Type | fine filter cartridge |
| Material | borosilicate fiber (filter media); nbr (gaskets) |
| Volume flow rate | 50000 l/min |
| Min. service pressure | 0.8 bar |
| Max. service pressure | 20 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 340.19 excl. VAT
/ Each
£ 408.23 incl. VAT
- Delivery usually within ( 6 ) days