Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532882 FILTER COMBINATION LFMBA-1-D-MAXI-DA-A
FESTO 532882 FILTER COMBINATION LFMBA-1-D-MAXI-DA-A
LFMBA filter combination
References
festo:
LFMBA-1-D-MAXI-DA-A
rubix:
114A1620
manufacturer :
532882
ean:
4052568166182
Technical specifications
Threading diameter (inch)
1
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532882 FILTER COMBINATION LFMBA-1-D-MAXI-DA-A
Fine Filter combination LFMBA-1-D-MAXI-DA-A 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
Logistic Weight
2739,4
g
Threading diameter (inch)
1
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
885.12
excl. VAT
/
Each
£
1,062.14
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN P1H-200-M3QG COMBINATION UNIT
SMC AF20-F02 AIR FILTER
SMC AFF70D-F14
AVENTICS R412009044
AVENTICS 0821303803
FESTO 186472 FILTER COMBINATION LFMBA-1/4-D-MIDI-A
FESTO 532842 MICRO FILTER LFMA-D-MAXI-DA-A
AVENTICS R412006004
SMC AMF550C-F10 ODOUR REMOVAL FILTER
FESTO 162640 FINE FILTER LFMB-3/4-D-MAXI-A
FESTO 529649 FILTER MS6-LF-3/8-ERV
FESTO 537152 FILTER MS12-LF-G-CUV
AVENTICS R412007009
SMC AMD20-F02C-L-D MICRO MIST SEPARATOR
FESTO 532811 FINE FILTER LFMB-D-MINI-DA