References
SMC:AFF30-F02B-D
Rubix:393A5316
Manufacturer :AFF30-F02B-D

Documents
Product details : SMC AFF30-F02B-D MAIN LINE FILTER
The new AFF70~90D improves upon the performance of the classic AFF with a 1 μm particulate rating and increased water removal capabilities. Additionally, flow capacities are improved over the current models. Installation space is saved by integrating the traditional AFF filtering function with the water removal of the AMG. A lightweight stainless bowl assembly saves improves handling and simplifies service.
Strengths
Space-saving design, Labor-saving in piping
Lightweight
Port size: 1, 1 1/2, 2
Threads: Rc, G, NPT
Technical specifications
Attributes
| Threading diameter (inch) | g 1/4 '' |
|---|---|
| Filter fineness | 1 µm |
| Type | filtr liniowy |
| Material | die-cast aluminium |
| Volume flow rate | 750 l/min |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 71.78 excl. VAT
/ Each
£ 86.14 incl. VAT
- Usually arrives within 14 working days