FACOM WB.1500WA MAINTENANCE WORKBENCH 750 X 24 MM WOODEN WORKTOP 15 M


Maintenance workbench - multi-ply beech top - 1.5 m

References
facom:WB.1500WA
rubix:270A2263
ean:3662424018077
brand logo
brand logo
Technical specifications
Height0.85 mm
Width1.5 mm
Depth0.75 mm
See all Specifications

Product details : FACOM WB.1500WA MAINTENANCE WORKBENCH 750 X 24 MM WOODEN WORKTOP 15 M


Maintenance workbench - multi-ply beech top - 1.5 m
- Worktop in multi-ply beech 30 mm thick treated with linseed oil
for increased fluid resistance and easy maintenance.
- Welded and bolted metal construction very robust.
- Static resistance: 800 kg.
- Can be attached to the ground.
- Can be attached to a vise.
- Large crossbar acting as a shelf-or footrest.
- Can accommodate 2 additional drawers WB.DRAWERPB.
- Easy and fast assembly.
- Dimensions (W x D x H): 1.5 x 0.75 x 0.85 mm.
Weight: 54 kg.

Strengths

Worktop in 30 mm thick multi-ply beech treated linseed oil for increased resistance to liquids and easy maintenance.

Technical specifications


Attributes
Logistic Weight74450 g
Package weight74450 g
Height0.85 mm
Width1.5 mm
Depth0.75 mm
Modelwb.1500wa
Show UNSPSC/ECL@SS
£ 527.39 excl. VAT
/ Each
£ 632.87 incl. VAT
  • Usually arrives within 14 working days