BOTT 41002019.16V CUBIO STORAGE BENCH 1578-1.1 WITH MPX WORKTOP


Cubio

References
bott:41002019.16V
rubix:214A8450
brand logo
brand logo
Technical specifications
Height320 mm
Width680 mm
Depth30 mm

Product details : BOTT 41002019.16V CUBIO STORAGE BENCH 1578-1.1 WITH MPX WORKTOP


Cubio storage bench, 1500mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 1 x 500mm high cupboard, finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.

Technical specifications


Attributes
Height320 mm
Width680 mm
Depth30 mm
Show UNSPSC/ECL@SS
£ 942.05 excl. VAT
/ Each
£ 1,130.46 incl. VAT
  • Usually arrives within 14 working days