SMC KFG2T0604-02 INSERT FITTING


Male Branch Tee

References
smc:KFG2T0604-02
rubix:393A3409
SMC COUPLING SUS KFG2T0604-02
brand logo
Technical specifications
Material316 Stainless Steel
TypeMale Branch Tee
Threading diameter (inch)1/4 ''
See all Specifications

Product details : SMC KFG2T0604-02 INSERT FITTING


Series KFG2 fittings can operate with ambient operating fluid temperatures of -65 to 260ºC (swivel elbow type -5 to 150ºC).   With their stainless steel 316 construction and unique non-rubber seal insert connection, these grease-free fittings offer high levels of corrosion resistance, and can be used with numerous piping materials including FEP, PFS, soft and regular nylon, polyurethane and polyolefin.   Available in male elbow, male connector, male branch tee, straight union, union tee, bulkhead union, union elbow, swivel elbow and female connector options, the KFG2 fittings can accommodate tube sizes from 4mm to 16mm and 1/8" to 1/2" with port sized thread connections from R1/8 to R1/2 and 1/8NPT to 1/2NPT.

Strengths

•Stainless steel 316 inch size insert fitting
Connection thread: NPT
Fluid temperature: -65 to 260°C (swivel elbow -5 to 150°C)
Applicable tube material: FEP, PFA, modified PTFE, nylon, soft nylon, polyolefin, polyurethane, soft polyurethane, hard polyurethane, soft polyolefin, antistatic soft nylon, antistatic polyurethane
Grease-free

Technical specifications


Attributes
Material316 Stainless Steel
TypeMale Branch Tee
Threading diameter (inch)1/4 ''
Min. temperature-65 °C
Max. temperature260 °C
Exterior tube diameter6 mm
Show UNSPSC/ECL@SS
£ 35.87 excl. VAT
/ Each
£ 43.04 incl. VAT
  • Usually arrives within 14 working days