SMC KGT04-01S STAINLESS STEEL ONE-TOUCH FITTING


Male Branch Tee

References
smc:KGT04-01S
rubix:2603764
manufacturer :00105500
brand logo
brand logo
Technical specifications
Materialstainless steel 303;pbt (body);nbr (seal)
Connection 11/8
See all Specifications

Product details : SMC KGT04-01S STAINLESS STEEL ONE-TOUCH FITTING


Corrosive environments with temperatures up to 60°C
•SUS 303 stainless steel adopted for metal elements.
•Accepts nylon, soft nylon and polyurethane tubes.
•Can be used for a wide range of pressures from a low vacuum up to a pressure of 1.0MPa.
•Small disconnecting force.

Model: KGT04-01 (Tube O.D. ø4, Thread 1/8)
Sealant: S (Sealant)

Technical specifications


Attributes
Materialstainless steel 303;pbt (body);nbr (seal)
Connection 11/8
Connection 24
Show UNSPSC/ECL@SS
£ 10.93 excl. VAT
/ Each
£ 13.12 incl. VAT
  • Delivery usually within ( 4 ) days