FESTO 186254 MULTIPLE DISTRIBUTOR QSLV6-G1/8-6
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV6-G1/8-6
Rubix:125A0484
Manufacturer :186254
EAN:4052568040567

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186254 MULTIPLE DISTRIBUTOR QSLV6-G1/8-6
Multiple Distributor QSLV6-G1/8-6 6-fold, 360° orientable. Size=Standard, Nominal size=2,9 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 45,43 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 17.73 excl. VAT
/ Each
£ 21.28 incl. VAT
- Delivery usually within ( 2 ) days