References
Mecaline:860079
Rubix:216A1548
EAN:3660338150289

Documents
Product details : MECALINE 860079 CROSS EQUAL MM 6
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer |
|---|---|
| Connection 1 | 6 mm |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 5.97 excl. VAT
/ Each
£ 7.16 incl. VAT
- In stock: Next day delivery
