Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE BANJO 8 G3/8 853150
MECALINE MALE BANJO 8 G3/8 853150
MALE PARALLEL BANJO PUSH-IN FITTING TECHNOPOLYMER
References
mecaline:
853150
rubix:
214A5312
ean:
3660338093258
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE BANJO 8 G3/8 853150
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Type of threading
Cylindrical
Connecting diameter
G3/8
''
Metric exterior tube diameter
8
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.89
excl. VAT
/
Each
£
4.67
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Check our products from related categories
MECALINE 883994 PUSH IN SWIVEL ELBOW-6MM-1/8 PTFE SEAL
SMC KQ2L07-U01A ONE-TOUCH FITTING
NORGREN S01251028 PFIT-S 10MM-R1/4 STR ADAPT
LEGRIS LF3600 BRASS FITTING 3693 06 10
SMC KQ2Y12-04S FITTING
MECALINE 840605 BANJO HOUSING 6-1/8 A
SMC KQ2S01-32N ONE-TOUCH FITTING
MECALINE 842862 STRAIGHT FITTING 6-R1/4IN
MECALINE 859662 BOLTS FOR MINI BANJO 3/8
SMC KQ2T12-U04A ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3198 04 10
AVENTICS 1823391650
MECALINE 840780 MALE ELBOW NSF 10-G3/8IN
AVENTICS 1823391827
SMC KQ2H23-M5N