Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883994 PUSH IN SWIVEL ELBOW-6MM-1/8 PTFE SEAL
MECALINE 883994 PUSH IN SWIVEL ELBOW-6MM-1/8 PTFE SEAL
SWIVEL MALE ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883994
rubix:
216A3541
ean:
3660338373848
Technical specifications
Connection 1
G1/8
Connection 2
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883994 PUSH IN SWIVEL ELBOW-6MM-1/8 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connection 1
G1/8
Connection 2
6
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.69
excl. VAT
/
Each
£
4.43
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
SMC KQ2L03-32N ONE-TOUCH FITTING
PARKER FEMALE SWIVEL 45 DEG 1B170-16-16
AVENTICS 2122010140
MECALINE 885030 STAINLESS STEEL ELBOW 10-R1/2IN
SMC KQ2H01-U01A ONE-TOUCH FITTING
AVENTICS R412004901
AVENTICS 2122208140
MECALINE PUSH IN SWIVEL ELBOW-8MM-G1/8IN 883865
MECALINE MALE 90ELBOW 12-G3/8IN 853102
LEGRIS LF3000 FITTING 31990410
MECALINE 883953 PUSH IN SWIVEL T-8MM-G1/4IN PTFE SEAL
FESTO 19540 BARBED Y-CONNECTOR Y-PK-2
MECALINE 840563 MALE TEE 10-R1/4IN
SMC KQ2S08-U02A ONE-TOUCH FITTING
MECALINE PUSH IN MALE STUD-10MM-G1/4IN 883852