References
SMC:KQ2H23-M5N
Rubix:265A1474
Manufacturer :00983543
EAN:3618036061031

Technical specifications
| Type of threading | m |
|---|---|
| Connection 1 | 3,2 mm |
| Connection 2 | m5x0,8 |
Documents
Product details : SMC KQ2H23-M5N
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2H, One-touch Fitting White Color - Male Connector
Strengths
Quick assembly/disassembly.
Applications
For vacuum and compressed air. Also suitable for water.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Type of threading | m |
| Connection 1 | 3,2 mm |
| Connection 2 | m5x0,8 |
| Material | c3604, pbt, pp, 303 stainless steel |
| Metric exterior tube diameter | 3.2 mm |
| Threading | m5x0,8 |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 2.50 excl. VAT
/ Each
£ 3.00 incl. VAT
- Delivery usually within ( 4 ) days