One-Touch Fitting Series KQ2
Connection 1 | 10 |
---|---|
Connection 2 | R3/8 |
Logistic Weight | 54 g |
---|---|
Connection 1 | 10 |
Connection 2 | R3/8 |
Length | 30 mm |
Type of threading | R |
Max. temperature | 60 °C |
Min. temperature | -5 °C |
Material | C3604;PBT;PP |
Usually arrives within 14 working days