Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 12-G1/2IN 853103
MECALINE MALE 90ELBOW 12-G1/2IN 853103
PARALLEL MALE 90° ELBOW
References
mecaline:
853103
rubix:
216A3596
ean:
3660338092831
Technical specifications
Connection 1
G1/2
Connection 2
12
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 12-G1/2IN 853103
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
G1/2
Connection 2
12
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.31
excl. VAT
/
Each
£
7.57
incl. VAT
In stock: Next day delivery
Select variants (20)
Add to cart
Check our products from related categories
SMC KQ2H08-01NS NICKEL PLATED BRASS FITTING R RC 1/8MALE THREAD I8TUBE
LEGRIS LF 3000 FITTING 3108 10 21
LEGRIS 3175-04-13 LF3000 FITTING
SMC KQ2T08-U01A ONE-TOUCH FITTING
AVENTICS 2121904180
MECALINE 840583 ORIENTABLE BRANCH FITTING 6-G1/8IN
SMC KQ2T04-01NS NICKEL PLATED BRASS FITTING 1/8 MALE THREAD I 4 TUBE
SMC KQ2L06-M5A ONE-TOUCH FITTING
SMC KQ2S06-01AS BRASS FITTING 1/8 MALE THREAD I 6 TUBE
MECALINE MALE 90 ELBOW 8-G1/2IN 858834
MECALINE MALE 90 ELBOW 12-G3/8IN 853238
AVENTICS R412005406
SMC KQ2S06-01NS
MECALINE PUSH IN SWIVEL ELBOW-6MM-G1/8IN 883863
AVENTICS R412005380