MECALINE 840792 MALE STRAIGHT FITTING NSF 6-G1/4IN


MALE PARALLEL STRAIGHT PUSH-IN FITTING WITH FKM SEAL - NSF

References
mecaline:840792
rubix:216A1811
ean:3660338061011
PARALLEL MALE STRAIGHT FITTING NSF Execution Cylindrical D.6-1/4
brand logo
Technical specifications
Connection 1G1/4
Connection 26
See all Specifications

Product details : MECALINE 840792 MALE STRAIGHT FITTING NSF 6-G1/4IN


Material: Nickel-plated brass for food application. Gasket: FKM food. NSF 169 certified. It is ideal for direct contact with food fluids.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.

Technical specifications


Attributes
Connection 1G1/4
Connection 26
Type of threadingCylindrical
MaterialNickel-plated brass
Show UNSPSC/ECL@SS
£ 3.20 excl. VAT
/ Each
£ 3.84 incl. VAT
  • In stock: Next day delivery