MECALINE 884004 PUSH IN SWIVEL ELBOW-12MM-1/4 PTFE SEAL
SWIVEL MALE ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Mecaline:884004
Rubix:216A3536
EAN:3660338373947

Documents
Product details : MECALINE 884004 PUSH IN SWIVEL ELBOW-12MM-1/4 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
| Type of threading | g |
|---|---|
| Connection 1 | g1/4 |
| Connection 2 | 12 |
| Material | nickel-plated brass |
| Connecting diameter | 1/4 '' |
| Metric exterior tube diameter | 12 mm |
| Threading | g1/4 (bsp parallel / g thread) |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 7.38 excl. VAT
/ Each
£ 8.86 incl. VAT
- In stock: Next day delivery
