References
Aventics:2121010120
Rubix:274A0592
Manufacturer :2121010120
EAN:3661475927994

Product details : AVENTICS 2121010120
QR1-S Standard Series
Technical specifications
Attributes
| Type of threading | bsp |
|---|---|
| Connection 1 | g 1/2 |
| Connection 2 | 10 |
| Material | housing: brass, nickel-plated; thread: brass, nickel-plated; seal: acrylonitrile butadiene rubber (nbr); release ring: polyamide; release ring holder: die cast zinc, nickel-plated; tooth lock washer: stainless steel |
| Connecting diameter | 1/2 '' |
| Metric exterior tube diameter | 10 mm |
| Threading | g 1/2 (cylindrical / bsp parallel thread) with captive o-ring |
| Max. temperature | 80 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 9.11 excl. VAT
/ Each
£ 10.93 incl. VAT
- Usually arrives within 14 working days
