Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883989 PUSH IN MALE STUD-14MM-3/8 PTFE SEAL3
MECALINE 883989 PUSH IN MALE STUD-14MM-3/8 PTFE SEAL3
MALE STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883989
rubix:
216A1059
ean:
3660338373800
Technical specifications
Connection 1
G3/8
Connection 2
14
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883989 PUSH IN MALE STUD-14MM-3/8 PTFE SEAL3
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
Connection 1
G3/8
Connection 2
14
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.82
excl. VAT
/
Each
£
5.78
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
MECALINE 840608 BANJO HOUSING 8-3/8
MECALINE 883967 PUSH IN FIXED MALE 90-10MM-G1/4IN
MECALINE MALE STRAIGHT 10-G1/2IN 853052
AVENTICS 2122006180 QR1-S STANDARD SERIES CONNECTOR
SMC KQ2L11-02AS BRASS FITTING 1/4 MALE THREAD I 3/8 TUBE
MECALINE 883929 PUSH IN SINGLE BANJO-4MM-G1/8IN
SMC KQ2H06-U01N ONE-TOUCH FITTING
SMC KQ2L09-35AS BRASS FITTING NPT 1/4 MALE THREAD I 5/16 TUBE
MECALINE 883928 PUSH IN SINGLE BANJO-4MM-M5
SMC KQ2S04-01S FITTING
MECALINE PUSH IN MALE STUD-12MM-G1/2IN 883857
SMC KQ2S12-02S FITTING
MECALINE PUSH IN SWIVEL ELBOW-8MM-G1/8IN 883865
SMC KQ2H07-02NS ONE-TOUCH FITTING
AVENTICS 1823391831