MECALINE MALE PLUG HEXAGON EMBEDDED G1/8INFKM SEAL 858927

MALE PLUG WITH FKM SEAL- HEXAGON SOCKET NICKEL PLATED BRASS

See technical informationSee documents

References

Mecaline:858927
Rubix:216A2878
EAN:3660338139925
MALE PLUG, HEXAGON EMBEDDED Connecting diameter G1/8

Technical specifications

Connection 1g 1/8
StandardNO
Material/finishingBrass

Documents

Product details : MECALINE MALE PLUG HEXAGON EMBEDDED G1/8INFKM SEAL 858927


Nickel-plated brass. Temperature -15°C to +200°C.

Technical specifications


Attributes
Connection 1g 1/8
StandardNO
Material/finishingBrass
£ 1.26 excl. VAT
/ Each
£ 1.51 incl. VAT
  • In stock: Next day delivery