MECALINE MALE PLUG HEXAGON EMBEDDED G3/4IN A 858655


MALE PLUG - HEXAGON SOCKET

References
mecaline:858655
rubix:216A2885
ean:3660338137259
MALE PLUG, HEXAGON EMBEDDED Connecting diameter G3/4
brand logo
Technical specifications
Connection 1g 3/4
Standardno
Material/finishingbrass

Product details : MECALINE MALE PLUG HEXAGON EMBEDDED G3/4IN A 858655


Material: nickel-plated brass.

Technical specifications


Attributes
Connection 1g 3/4
Standardno
Material/finishingbrass
Show UNSPSC/ECL@SS
£ 4.21 excl. VAT
/ Each
£ 5.05 incl. VAT
  • In stock: Next day delivery