Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Threaded fittings
Threaded plug for threaded fitting
MECALINE 858662 MALE PLUG HEXAGON EMBEDDED M8
MECALINE 858662 MALE PLUG HEXAGON EMBEDDED M8
MALE PLUG WITH NBR SEAL- HEXAGON SOCKET
References
mecaline:
858662
rubix:
216A2891
ean:
3660338137327
Technical specifications
Connection 1
M8X1
Standard
No
Material/finishing
Brass
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858662 MALE PLUG HEXAGON EMBEDDED M8
Nickel-plated brass. Temperature -20°C to +80°C.
Technical specifications
Attributes
Connection 1
M8X1
Standard
No
Material/finishing
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.15
excl. VAT
/
Each
£
1.38
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
MECALINE MALE PLUG HEX-FLUSH R1/8 858933
MECALINE MALE PLUG HEXAGON EMBEDDED G1/8IN869571
MECALINE 858649 MALE PLUG HEX-HEAD R1IN
MECALINE MALE PLUG HEXAGON EMBEDDED G3/4IN A 858655
MECALINE MALE PLUG HEX-HEAD G1/4IN 869603
MECALINE 869608 MALE PLUG HEXAGON EMBEDDED M5
LEGRIS BRASS PLUG 0222-10-00
MECALINE MALE PLUG HEX-HEAD G3/8IN 869604
MECALINE MALE PLUG HEXAGON EMBEDDED G3/8IN FKM SEAL 858929
MECALINE MALE PLUG HEX-HEAD R1/4IN 869516
MECALINE MALE PLUG HEX-FLUSH R3/8 858935
MECALINE 858660 MALE PLUG HEXAGON EMBEDDED M10
LEGRIS 225 THREADED PLUG 0222 17 00
MECALINE FEMALE PLUG 1/2IN 858941
MECALINE FEMALE PLUG 1/8IN 858938